Cooper Lighting (Eaton) HBI654HT5 6-LAMP 54W T5HO HIGH BAYINDUSTRIAL | Graybar Store
Cooper Lighting (Eaton) - 6-LAMP 54W T5HO HIGH BAYINDUSTRIAL - HBI654HT5
+ / - Hover over image to Zoom
Other Views

    6-LAMP 54W T5HO HIGH BAYINDUSTRIAL

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI654HT5
    SKU: 25281118
    $131.62
    Checking Pricing
         
    No. of Lamps:6
    Wattage:54
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    Lumens:4400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI654HT5
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lumens 4400
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 54
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    (6) 54W T5HO Program Start, 120-277V, High Temp Ballast, V-hangers provided