Milwaukee Tool 48-00-4782 6 L x 14 TPI Demolition Ice Hardened™ SAWZALL® Blade | Graybar Store
Milwaukee Tool - 6 L x 14 TPI Demolition Ice Hardened™ SAWZALL® Blade - 48-00-4782
+ / - Hover over image to Zoom
Other Views

    6 L x 14 TPI Demolition Ice Hardened™ SAWZALL® Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-4782
    SKU: 25091085
    $21.59
    Checking Pricing
         
    Overall Length (Inches):6
    Packaging:5 Per Pack
    Teeth Per Inch:14 TPI
    Width (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-4782
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 14 TPI
    • Width (Inches) 1 in.
    • For Use With Metal
    • Packaging 5 Per Pack
    • Country of Origin US - USA
    Product Overview:
    Demolition Ice Hardened™ SAWZALL® blades are 14 TPI and 6 inch L. Blades come in a package of 5.
    Demolition Ice Hardened™ SAWZALL® Blade Features:
    • Ice Hardened For Up To 50 percent Longer Life
    • A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life
    • Precision Forming Process Creates Sharper Teeth For Fast Cutting
    • A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability
    • The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5