Milwaukee Tool 48-00-5037 6 L x 12 TPI Thin Kerf Wood Cutting SAWZALL® Blade | Graybar Store
Milwaukee Tool - 6 L x 12 TPI Thin Kerf Wood Cutting SAWZALL® Blade - 48-00-5037
+ / - Hover over image to Zoom
Other Views

    6 L x 12 TPI Thin Kerf Wood Cutting SAWZALL® Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5037
    SKU: 25307402
    $22.07
    Checking Pricing
         
    Overall Length (Inches):12
    Packaging:5 Per Pack
    Teeth Per Inch:6 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5037
    • Materials Bi-Metal
    • Overall Length (Inches) 12
    • Teeth Per Inch 6 TPI
    • For Use With Wood
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thin Kerf Wood Cutting SAWZALL® Blade is 12 inch L with 6 TPI. Blades are packaged in a pack of 5.
    Thin Kerf Wood Cutting SAWZALL® Blade Features:
    • NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 Tip Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture
    • FANG TIP Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5