Panduit HLS1.5S-X0 6 L x 0.75 in. W Tak Ty® Black Hook and Loop Perforated Strip Ties (10) | Graybar Store
Panduit - 6 L x 0.75 in. W Tak Ty® Black Hook and Loop Perforated Strip Ties (10) - HLS1.5S-X0
+ / - Hover over image to Zoom
Other Views

    6 L x 0.75 in. W Tak Ty® Black Hook and Loop Perforated Strip Ties (10)

    Manufacturer: Panduit
    Manufacturer #: HLS1.5S-X0
    SKU: 95014762
    $11.87
    Checking Pricing
         
    Color:Black
    Packaging:10
    Length:6.00 in.
    Bundle Diameter (Inches):1.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLS1.5S-X0
    • Color Black
    • Bundle Diameter (Inches) 1.50
    • Length 6.00 in.
    Product Overview:
    Tak Ty® black hook and loop 6 in. L x 0.75 in. W perforated strip ties. Tensile strength 50 lb. Max. bundle diameter 1.50 in. Package of 10.