Cooper Lighting (Eaton) 60VC 6 in.Open Reflector, Clear. | Graybar Store
Cooper Lighting (Eaton) - 6 in.Open Reflector, Clear. - 60VC
+ / - Hover over image to Zoom
Other Views

    6 in.Open Reflector, Clear.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 60VC
    SKU: 25422212
    $26.90
    Checking Pricing
         
    Additional Features:Open Reflector
    Material Finish:Clear Specular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 60VC
    • Additional Features Open Reflector
    • Fixture Type 6 in Housing
    • Material Finish Clear Specular
    • Country of Origin 99 - Multiple
    Product Overview:
    Reflector, 6 in. vertical, open reflector, specular clear.