Thomas and Betts BU 512 6 Inch Steel City® Plastic Insulated Bushing | Graybar Store
Thomas and Betts - 6 Inch Steel City® Plastic Insulated Bushing - BU 512
+ / - Hover over image to Zoom
Other Views

    6 Inch Steel City® Plastic Insulated Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: BU 512
    SKU: 88253855
    $69.85
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BU 512
    • Materials Plastic
    • Trade Size (Inches) 6 in.
    Product Overview:
    Plastic insulated bushing is 6 inch.