Pentair Hoffman LEK6 6 Inch, Runway Elevation Kit | Graybar Store
Pentair Hoffman - 6 Inch, Runway Elevation Kit - LEK6
+ / - Hover over image to Zoom
Other Views

    6 Inch, Runway Elevation Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LEK6
    SKU: 25261821
    $55.93
    Checking Pricing
         
    Size:6 in.
    Color / Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LEK6
    • Size 6 in.
    • Color / Finish Steel
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 6 inch elevation rack. For use with ladder rack.