Graybar Vendor 6-GALV-COUP Conduit Coupling, Rigid Galvanized, Steel, 6 in. | Graybar Store
Graybar Vendor - Conduit Coupling, Rigid Galvanized, Steel, 6 in. - 6-GALV-COUP
+ / - Hover over image to Zoom
Other Views

    Conduit Coupling, Rigid Galvanized, Steel, 6 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 6-GALV-COUP
    SKU: 88273411
    $59.37
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 6-GALV-COUP
    • Materials Steel
    • For Use With Rigid Galvanized Conduit
    • Trade Size (Inches) 6 in.
    • SAP Material Type ZSTD
    Product Overview:
    Steel coupling for 6 inch rigid galvanized conduit.