Graybar Vendor CAP-6 6 Inch PVC Conduit End Cap | Graybar Store
Graybar Vendor - 6 Inch PVC Conduit End Cap - CAP-6
+ / - Hover over image to Zoom
Other Views

    6 Inch PVC Conduit End Cap

    Manufacturer: Graybar Vendor
    Manufacturer #: CAP-6
    SKU: 93173255
    $25.72
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CAP-6
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 6 in.
    • SAP Material Type ZSTD
    Product Overview:
    End cap for 6 inch PVC conduit. End cap is PVC.