Arlington 4492 6 Inch Plastic Insulated Bushing | Graybar Store
Arlington - 6 Inch Plastic Insulated Bushing - 4492
+ / - Hover over image to Zoom
Other Views

    6 Inch Plastic Insulated Bushing

    Manufacturer: Arlington
    Manufacturer #: 4492
    SKU: 92125377
    $22.17
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4492
    • Materials Plastic
    • Trade Size (Inches) 6 in.
    • Country of Origin CA - Canada
    Product Overview:
    Plastic insulating bushing is 6 inch.