B-Line (Eaton) B2020ZN 6 Inch Pipe and Conduit Rigid Clamp | Graybar Store
B-Line (Eaton) - 6 Inch Pipe and Conduit Rigid Clamp - B2020ZN
+ / - Hover over image to Zoom
Other Views

    6 Inch Pipe and Conduit Rigid Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2020ZN
    SKU: 88035312
    $12.12
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2020ZN
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 6 in.
    Product Overview:
    Pipe and conduit clamp, rigid 6in. Zinc plated.
    Slotted runway support kit with 2-in. runway