Milwaukee Tool 48-00-5021 6 Inch L x 6 TPI The Ax™ Sawzall® Saw Blade, 5 Pack | Graybar Store
Milwaukee Tool - 6 Inch L x 6 TPI The Ax™ Sawzall® Saw Blade, 5 Pack - 48-00-5021
+ / - Hover over image to Zoom
Other Views

    6 Inch L x 6 TPI The Ax™ Sawzall® Saw Blade, 5 Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5021
    SKU: 25307440
    $18.25
    Checking Pricing
         
    Overall Length (Inches):6
    Packaging:5 Per Pack
    Teeth Per Inch:5 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5021
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 5 TPI
    • For Use With Wood
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The Ax™ Sawzall® saw blade is 6 inch L with 5 TPI. Blades packaged 5 to a pack.
    The Ax™ Sawzall® Saw Blade Features:
    • NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 TPI Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture
    • FANG TIP . Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact
    • A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability
    • The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5