Thomas and Betts E92CSR 6 Inch Holform™ Concrete Sleeve | Graybar Store
Thomas and Betts - 6 Inch Holform™ Concrete Sleeve - E92CSR
+ / - Hover over image to Zoom
Other Views

    6 Inch Holform™ Concrete Sleeve

    Manufacturer: Thomas and Betts
    Manufacturer #: E92CSR
    SKU: 88054545
    $30.07
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E92CSR
    • Materials Non-Metallic
    • For Use With Concrete
    • Trade Size (Inches) 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 inch non-metallic concrete sleeve.