Milwaukee Tool 48-22-0305 6 Inch Folding Jab Saw | Graybar Store
Milwaukee Tool - 6 Inch Folding Jab Saw - 48-22-0305
+ / - Hover over image to Zoom
Other Views

    6 Inch Folding Jab Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-0305
    SKU: 25415444
    $21.49
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):11-1/2
    Blade Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-0305
    • Blade Length (Inches) 6-1/2
    • Overall Length (Inches) 11-1/2
    • Teeth Per Inch 18 TPI
    • For Use With Multiple Materials
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 inch folding jab saw comes with 6-1/2 inch 18 TPI blade.
    Folding Jab Saw Features:
    • Tool free blade change - change blades up to 10X faster
    • Folding blade - Easier and safer storage
    • Rubber over mold grip - Increased comfort
    • Accepts all sawzall blades - Increased versatility
    • Includes 3 blades - Increased versatility and added value