Pentair Hoffman AFLTR6 6 Inch Foam Filter Replacement | Graybar Store
Pentair Hoffman - 6 Inch Foam Filter Replacement - AFLTR6
+ / - Hover over image to Zoom
Other Views

    6 Inch Foam Filter Replacement

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLTR6
    SKU: 95033642
    $53.33
    Checking Pricing
         
    Height (Inches):2.75 in.
    Width (Inches):7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLTR6
    • Type Foam Replacement Filter
    • Height (Inches) 2.75 in.
    • Width (Inches) 7 in.
    • Country of Origin US - USA
    Product Overview:
    Telephone cabinet is 24.75 H x 25.75 W x 6.75 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted.