Pentair Hoffman AGARD6 6 Inch Finger Guard for Fan | Graybar Store
Pentair Hoffman - 6 Inch Finger Guard for Fan - AGARD6
+ / - Hover over image to Zoom
Other Views

    6 Inch Finger Guard for Fan

    Manufacturer: Pentair Hoffman
    Manufacturer #: AGARD6
    SKU: 88132344
    $22.85
    Checking Pricing
         
    Height (Inches):0.25 in.
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AGARD6
    • Type Finger Guard
    • Height (Inches) 0.25 in.
    • Width (Inches) 10 in.
    Product Overview:
    Small enclosure 20 W x 12 H x 6 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1