Pentair Hoffman ABRKT4 6 Inch Fan Bracket | Graybar Store
Pentair Hoffman - 6 Inch Fan Bracket - ABRKT4
+ / - Hover over image to Zoom
Other Views

    6 Inch Fan Bracket

    Manufacturer: Pentair Hoffman
    Manufacturer #: ABRKT4
    SKU: 92045217
    $26.84
    Checking Pricing
         
    Height (Inches):1.5 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ABRKT4
    • Type Fan Bracket
    • Height (Inches) 1.5 in.
    • Width (Inches) 6 in.
    Product Overview:
    Wall-mount enclosure is 40.75 W x 31.25 H x 14.25 inch D. Type 4 enclosure has a continuous hinge with clamps.
    Wall-Mount Enclosure:
    • Seams continuously welded and ground smooth
    • External wall-mounting brackets
    • Formed external flanges around all sides of enclosure opening
    • Stainless steel door clamps on three sides of door
    • Removable heavy gauge stainless steel continuous hinge pin
    • Hasp and staple provided for padlocking
    • Data pocket is high-impact thermoplastic
    • Collar studs provided for mounting optional panels
    • ANSI 61 grey polyester powder paint inside and out