Chatsworth Products Inc. - CCS Cable Manager, Vertical, 6 in. Deep
+ / - Hover over image to Zoom
Other Views

CCS Cable Manager, Vertical, 6 in. Deep

Manufacturer: Chatsworth Products Inc.
     

The CCS combination cabling section offers the best of CPI's cabling sections, but with added design features.

  • Manufacturer Chatsworth Products Inc.
  • Application MCS Master Cabling Section; VCS Vertical Cabling Section Design
  • Mounting Style Vertical
  • Type 6 Inch Deep
  • Brand CCS
  • Includes Doors; Mounting Hardware
Select Filter Options Below ( 3 items found )
Mfg Part #
SKU
Width (Inches)
Depth (Inches)
Color
Height (Inches)
Material
No. of Sides
Rack Units
Price
30165-703
22070816
6
14.61
Black
84
$
586
.00
/
EA
22070816
Width (Inches)
6
Depth (Inches)
14.61
Color
Black
Height (Inches)
84
Material
No. of Sides
Rack Units
$
586
.00
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30166-703
22075021
10
14.61
Black
84
$
689
.29
/
EA
22075021
Width (Inches)
10
Depth (Inches)
14.61
Color
Black
Height (Inches)
84
Material
No. of Sides
Rack Units
$
689
.29
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30164-703
22070815
3.65
14.61
Black
7 ft
Aluminum
Double-Sided
1
$
542
.58
/
EA
22070815
Width (Inches)
3.65
Depth (Inches)
14.61
Color
Black
Height (Inches)
7 ft
Material
Aluminum
No. of Sides
Double-Sided
Rack Units
1
$
542
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
22070816 SKU, 22070816 ANALYTICS...
Color
Black
Height (Inches)
84
Material
No. of Sides
Rack Units
Price
$
586
.00
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22075021 SKU, 22075021 ANALYTICS...
Color
Black
Height (Inches)
84
Material
No. of Sides
Rack Units
Price
$
689
.29
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22070815 SKU, 22070815 ANALYTICS...
Color
Black
Height (Inches)
7 ft
Material
Aluminum
No. of Sides
Double-Sided
Rack Units
1
Price
$
542
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available