Pentair Hoffman A6AXFN 6-Inch Compact Axial Fan | Graybar Store
Pentair Hoffman - 6-Inch Compact Axial Fan - A6AXFN
+ / - Hover over image to Zoom
Other Views

    6-Inch Compact Axial Fan

    Manufacturer: Pentair Hoffman
    Manufacturer #: A6AXFN
    SKU: 88132038
    $213.13
    Checking Pricing
         
    Voltage (Volts):115
    Size (Inches):6
    Color:Black
    Additional Features:115V Lead Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A6AXFN
    • Color Black
    • Voltage (Volts) 115
    • Type Compact Axial Fan
    • Additional Features 115V Lead Wires
    • Size (Inches) 6
    Product Overview:
    Compact axial fan is 6 inch and 115V AC.
    Compact axial fans can be installed on any surface of an enclosure. Fan is thermally protected and uses permanently lubricated ball bearings.
    • Diameter 5.88 Inch