Thomas and Betts P258RT 6 Inch Carlon® Polyethylene Conduit Plug With Pull Tab | Graybar Store
Thomas and Betts - 6 Inch Carlon® Polyethylene Conduit Plug With Pull Tab - P258RT
+ / - Hover over image to Zoom
Other Views

    6 Inch Carlon® Polyethylene Conduit Plug With Pull Tab

    Manufacturer: Thomas and Betts
    Manufacturer #: P258RT
    SKU: 88054967
    $5.28
    Checking Pricing
         
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P258RT
    • Materials Polyethylene
    • For Use With PVC Conduit
    • Trade Size (Inches) 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polyethylene plug for 6 inch conduit has a pull tab.