Thomas and Betts 3906-TB 6 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt | Graybar Store
Thomas and Betts - 6 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt - 3906-TB
+ / - Hover over image to Zoom
Other Views

    6 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt

    Manufacturer: Thomas and Betts
    Manufacturer #: 3906-TB
    SKU: 88264336
    $184.39
    Checking Pricing
         
    Pipe Size (Inches):6 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3906-TB
    • Materials Bronze Saddle and Steel U-Bolt
    • Pipe Size (Inches) 6 in.
    Product Overview:
    Ground clamp joins 4 to 4/0 wire to 6 inch water-pipe. Ground clamp is bronze with a steel U-bolt.