Juno Lighting 27 CWH 6 in. Trim Series, Tapered Cone | Graybar Store
Juno Lighting - 6 in. Trim Series, Tapered Cone - 27 CWH
+ / - Hover over image to Zoom
Other Views

    6 in. Trim Series, Tapered Cone

    Manufacturer: Juno Lighting
    Manufacturer #: 27 CWH
    SKU: 88297836
    $27.43
    Checking Pricing
         
    Color:White
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 27 CWH
    • Color White
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W; PAR30 50W; PAR30 60W; PAR30 75W;
    • Outer Diameter 7-5/8 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    27 Tapered Downlight Cone Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W; PAR30 50W; PAR30 60W; PAR30 75W; PAR30L 75W, White, Outer Diameter: 7-5/8 in