Juno Lighting 244S WWH 6 in. Trim Series, Shallow Baffle | Graybar Store
Juno Lighting - 6 in. Trim Series, Shallow Baffle - 244S WWH
+ / - Hover over image to Zoom
Other Views

    6 in. Trim Series, Shallow Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 244S WWH
    SKU: 99517693
    $38.02
    Checking Pricing
         
    Color:White
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 244S WWH
    • Color White
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W; PAR30 50W; PAR30 60W; PAR30 75W;
    • Outer Diameter 7-5/8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    244 Shallow Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W; PAR30 50W; PAR30 60W; PAR30 75W; PAR30L 75W, White, Outer Diameter: 7-5/8 in