Juno Lighting 242 WH 6 in. Trim Series, Lensed, Frosted Lens with Clear Center | Graybar Store
Juno Lighting - 6 in. Trim Series, Lensed, Frosted Lens with Clear Center - 242 WH
+ / - Hover over image to Zoom
Other Views

    6 in. Trim Series, Lensed, Frosted Lens with Clear Center

    Manufacturer: Juno Lighting
    Manufacturer #: 242 WH
    SKU: 88297805
    $54.61
    Checking Pricing
         
    Additional Features:Frosted Lens with Clear Center; Wet Location Approved
    Color:White
    Outer Diameter:7-3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 242 WH
    • Color White
    • Additional Features Frosted Lens with Clear Center; Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type PAR38 120W; PAR38 45W; PAR38 75W
    • Outer Diameter 7-3/8 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    242 Trim, Fixture Type: 6 in Housing, Lamp Type: PAR38 120W; PAR38 45W; PAR38 75W, White, Outer Diameter: 7-3/8 in