Juno Lighting 241 PW 6 in. Trim Series, Lensed, Drop Opal with Reflector | Graybar Store
Juno Lighting - 6 in. Trim Series, Lensed, Drop Opal with Reflector - 241 PW
+ / - Hover over image to Zoom
Other Views

    6 in. Trim Series, Lensed, Drop Opal with Reflector

    Manufacturer: Juno Lighting
    Manufacturer #: 241 PW
    SKU: 89053329
    $21.09
    Checking Pricing
         
    Additional Features:Reflector Included; Wet Location Approved
    Color:White
    Outer Diameter:8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 241 PW
    • Color White
    • Additional Features Reflector Included; Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type A19 100W; A19 40W; A19 60W
    • Outer Diameter 8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    241 Lensed Drop Opal Trim, Fixture Type: 6 in Housing, Lamp Type: A19 100W; A19 40W; A19 60W, White, Outer Diameter: 8 in