Juno Lighting 6 in. Trim Series, Lensed, Drop Opal with Reflector | Graybar Store
Juno Lighting - 6 in. Trim Series, Lensed, Drop Opal with Reflector
+ / - Hover over image to Zoom
Other Views

    6 in. Trim Series, Lensed, Drop Opal with Reflector

    Manufacturer: Juno Lighting
         

    • Manufacturer Juno Lighting
    • Fixture Type 6 in Housing
    • Lamp Type A19 100W; A19 40W; A19 60W
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Outer Diameter
    Price
    241 PW
    89053329
    Reflector Included; Wet Location Approved
    White
    8 in
    $
    21
    .09
    /
    EA
    89053329
    Additional Features
    Reflector Included; Wet Location Approved
    Color
    White
    Outer Diameter
    8 in
    $
    21
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    241 WH
    88297802
    Reflector Included; Wet Location Approved
    White
    8 in
    $
    33
    .40
    /
    EA
    88297802
    Additional Features
    Reflector Included; Wet Location Approved
    Color
    White
    Outer Diameter
    8 in
    $
    33
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89053329 SKU, 89053329 ANALYTICS...
    Outer Diameter
    8 in
    Price
    $
    21
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88297802 SKU, 88297802 ANALYTICS...
    Outer Diameter
    8 in
    Price
    $
    33
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available