Juno Lighting 226 WWH 6 in. Trim Series, Adjustables, Cylinder Spotlight in Baffle | Graybar Store
Juno Lighting - 6 in. Trim Series, Adjustables, Cylinder Spotlight in Baffle - 226 WWH
+ / - Hover over image to Zoom
Other Views

    6 in. Trim Series, Adjustables, Cylinder Spotlight in Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 226 WWH
    SKU: 93160578
    $84.15
    Checking Pricing
         
    Additional Features:Cylinder Spotlight in Baffle
    Color:White
    Use With:APT2 Series; IC2 Housing; IC22; IC22R Housing; IC22S; IC22W; IC23; IC23W Housing; TC2; TC2R Housing
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 226 WWH
    • Color White
    • Additional Features Cylinder Spotlight in Baffle
    • Fixture Type 6 in Housing
    • Lamp Type PAR16 60W
    • Outer Diameter 7-5/8 in
    • Use With APT2 Series; IC2 Housing; IC22; IC22R Housing; IC22S; IC22W; IC23; IC23W Housing; TC2; TC2R Housing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    226 Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: PAR16 60W, White, Outer Diameter: 7-5/8 in