Juno Lighting TC2R 6 in. TC Deluxe Universal Incandescent Remodel Housing | Graybar Store
Juno Lighting - 6 in. TC Deluxe Universal Incandescent Remodel Housing - TC2R
+ / - Hover over image to Zoom
Other Views

    6 in. TC Deluxe Universal Incandescent Remodel Housing

    Manufacturer: Juno Lighting
    Manufacturer #: TC2R
    SKU: 96009483
    $38.21
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC2R
    • Air Rating Non-Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-airtight 6 inch deluxe universal incandescent TC housing for remodel construction.
    • Medium base porcelain socket with nickel-plated copper screw shell
    • Adjustable height remodel springs accommodate up to a 1-3/4 in. ceiling thickness
    • Pre-wired junction box with five 1/2 in. pryout knockouts, 4 non-metallic sheathed cable connectors and ground wire
    • Thermally protected against improper use of insulation and lamps