Juno Lighting TC2 6 in. TC Deluxe Universal Incandescent Housing | Graybar Store
Juno Lighting - 6 in. TC Deluxe Universal Incandescent Housing - TC2
+ / - Hover over image to Zoom
Other Views

    6 in. TC Deluxe Universal Incandescent Housing

    Manufacturer: Juno Lighting
    Manufacturer #: TC2
    SKU: 88297854
    $14.06
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC2
    • Air Rating Non-Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Non-airtight 6 inch deluxe universal incandescent TC housing for new construction use.
    • Medium base porcelain socket with nickel-plated copper screw shell
    • Housing vertically adjustable to accommodate up to a 2 in. ceiling thickness
    • Real Nail® 3 bar hangers telescope with pre-installed removable nail to reposition joist
    • Thermally protected against improper use of insulation and lamps