Juno Lighting 617 WWH 6 in. Slope Trim Series, Standard Slope, Low Voltage Cylinder Spotlight in Baffle | Graybar Store
Juno Lighting - 6 in. Slope Trim Series, Standard Slope, Low Voltage Cylinder Spotlight in Baffle - 617 WWH
+ / - Hover over image to Zoom
Other Views

    6 in. Slope Trim Series, Standard Slope, Low Voltage Cylinder Spotlight in Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 617 WWH
    SKU: 93160581
    $177.57
    Checking Pricing
         
    Additional Features:Low Voltage Cylinder Spotlight in Baffle
    Color:White
    Use With:IC926; TC926; TC926R Housing
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 617 WWH
    • Color White
    • Additional Features Low Voltage Cylinder Spotlight in Baffle
    • Fixture Type 6 in Housing
    • Lamp Type MR16 35W; MR16 50W
    • Outer Diameter 7-5/8 in
    • Use With IC926; TC926; TC926R Housing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slope Cylinder Trim, Fixture Type: 6 in Housing, Lamp Type: MR16 35W; MR16 50W, White, Outer Diameter: 7-5/8 in