Cooper Lighting (Eaton) 498W 6 in. Slope Ceiling Baffle, White/White | Graybar Store
Cooper Lighting (Eaton) - 6 in. Slope Ceiling Baffle, White/White - 498W
+ / - Hover over image to Zoom
Other Views

    6 in. Slope Ceiling Baffle, White/White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 498W
    SKU: 93155744
    $38.90
    Checking Pricing
         
    Color:White
    Additional Features:White Baffle
    Outer Diameter:7-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 498W
    • Color White
    • Additional Features White Baffle
    • Lamp Type Incandescent
    • Outer Diameter 7-7/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 in. Trim baffle, slope ceiling trim white trim with white coilex baffle.