Juno Lighting 6 in. Shallow Univeral Housing, IC, Incandescent Lamps | Graybar Store
Juno Lighting - 6 in. Shallow Univeral Housing, IC, Incandescent Lamps
+ / - Hover over image to Zoom
Other Views

    6 in. Shallow Univeral Housing, IC, Incandescent Lamps

    Manufacturer: Juno Lighting
         

    • Manufacturer Juno Lighting
    • Fixture Type 6 in Housing
    • Housing Compatibility IC
    • Lamp Type Incandescent
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Air Rating
    Housing Installation
    Price
    IC21
    88297853
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    Non-Airtight
    $
    38
    .21
    /
    EA
    88297853
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Air Rating
    Non-Airtight
    Housing Installation
    $
    38
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC21R
    96008375
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    Non-Airtight
    New Construction; Remodel
    $
    25
    .52
    /
    EA
    96008375
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Air Rating
    Non-Airtight
    Housing Installation
    New Construction; Remodel
    $
    25
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88297853 SKU, 88297853 ANALYTICS...
    Air Rating
    Non-Airtight
    Housing Installation
    Price
    $
    38
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008375 SKU, 96008375 ANALYTICS...
    Air Rating
    Non-Airtight
    Housing Installation
    New Construction; Remodel
    Price
    $
    25
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available