Cooper Lighting (Eaton) 420W 6 in. Regressed Eyeball-30° Tilt, White Trim/Eyeball | Graybar Store
Cooper Lighting (Eaton) - 6 in. Regressed Eyeball-30° Tilt, White Trim/Eyeball - 420W
+ / - Hover over image to Zoom
Other Views

    6 in. Regressed Eyeball-30° Tilt, White Trim/Eyeball

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 420W
    SKU: 96077275
    $52.85
    Checking Pricing
         
    Color:White
    Additional Features:White Trim/Baffle
    Outer Diameter:7-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 420W
    • Color White
    • Additional Features White Trim/Baffle
    • Lamp Type Incandescent
    • Outer Diameter 7-1/4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    6 in. Trim regressed eyeball with baffle white trim with white eyeball and white baffle.