Cooper Lighting (Eaton) H272ICAT 6 in. Recessed Housing, 26W CFL | Graybar Store
Cooper Lighting (Eaton) - 6 in. Recessed Housing, 26W CFL - H272ICAT
+ / - Hover over image to Zoom
Other Views

    6 in. Recessed Housing, 26W CFL

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H272ICAT
    SKU: 25001808
    $37.45
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New/Remodel/Retrofit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H272ICAT
    • Air Rating Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation New/Remodel/Retrofit
    • Lamp Type CFL
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 in. Housing 26W IC Air-Tite compact fluorescent, electronic ballast, 120V.