Thomas and Betts GSC 14 6 in. Long 14 AWG Grounding Pigtail with Ground Screw | Graybar Store
Thomas and Betts - 6 in. Long 14 AWG Grounding Pigtail with Ground Screw - GSC 14
+ / - Hover over image to Zoom
Other Views

    6 in. Long 14 AWG Grounding Pigtail with Ground Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: GSC 14
    SKU: 88255035
    $84.27
    Checking Pricing
         
    Wire Size:14 AWG
    Product Includes:Ground Screw
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GSC 14
    • Product Includes Ground Screw
    • Wire Size 14 AWG
    Product Overview:
    Green 6 in. long 14 AWG solid grounding pigtail with ground screw.
    • 10-32 x 3/8 inch slotted hexagon head washer face screw with green dye finish
    • Pre-looped 6 in. solid copper #14 AWG insulated wire