Thomas and Betts GSC 12 6 in. Long 12 AWG Grounding Pigtail with Ground Screw | Graybar Store
Thomas and Betts - 6 in. Long 12 AWG Grounding Pigtail with Ground Screw - GSC 12
+ / - Hover over image to Zoom
Other Views

    6 in. Long 12 AWG Grounding Pigtail with Ground Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: GSC 12
    SKU: 88255034
    $84.67
    Checking Pricing
         
    Wire Size:12 AWG
    Product Includes:Ground Screw
    Packaging:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GSC 12
    • Product Includes Ground Screw
    • Wire Size 12 AWG
    Product Overview:
    Green 6 in. long 12 AWG stranded 50 pack grounding pigtails with ground screw.
    • 10-32 x 3/8 inch round head screw on one end and a fork tongue terminal on the other end