Cooper Lighting (Eaton) 693TBZB 6 in. LED Tuscan Trim, Step Baffle | Graybar Store
Cooper Lighting (Eaton) - 6 in. LED Tuscan Trim, Step Baffle - 693TBZB
+ / - Hover over image to Zoom
Other Views

    6 in. LED Tuscan Trim, Step Baffle

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 693TBZB
    SKU: 25474685
    Price pending
    Checking Pricing
         
    Color:Tuscan Bronze
    Additional Features:Tuscan Bronze Baffle/Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 693TBZB
    • Color Tuscan Bronze
    • Additional Features Tuscan Bronze Baffle/Flange
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 in. Trim, tuscan bronze baffle, tuscan bronze trim.