Cooper Lighting (Eaton) 692SC 6 in. LED Downlight Trim, Clear Specular, White Flange | Graybar Store
Cooper Lighting (Eaton) - 6 in. LED Downlight Trim, Clear Specular, White Flange - 692SC
+ / - Hover over image to Zoom
Other Views

    6 in. LED Downlight Trim, Clear Specular, White Flange

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 692SC
    SKU: 25479343
    $31.65
    Checking Pricing
         
    Additional Features:White Flange
    Material Finish:Clear Specular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 692SC
    • Additional Features White Flange
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • Material Finish Clear Specular
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 in. Trim, reflector, specular Clear, white trim.