Lithonia Lighting CB1W TOR R12 6 in. IC Shallow Finishing Trim, Baffle, Narrow Flange, Torsion Springs | Graybar Store
Lithonia Lighting - 6 in. IC Shallow Finishing Trim, Baffle, Narrow Flange, Torsion Springs - CB1W TOR R12
+ / - Hover over image to Zoom
Other Views

    6 in. IC Shallow Finishing Trim, Baffle, Narrow Flange, Torsion Springs

    Manufacturer: Lithonia Lighting
    Manufacturer #: CB1W TOR R12
    SKU: 25215639
    $10.74
    Checking Pricing
         
    Additional Features:Wide Flange
    Construction:New Construction
    Color:White
    Use With:C6; L7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XR; LCP; LI6; LI6F
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CB1W TOR R12
    • Color White
    • Construction New Construction
    • Additional Features Wide Flange
    • Fixture Type 6 in Housing
    • Lamp Type A19 40W; BR30 65W; Incandescent; PAR30 75W
    • Outer Diameter 7-5/8 in
    • Use With C6; L7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XR; LCP; LI6; LI6F
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Baffle Wide Flange Trim, Fixture Type: 6 in Housing, Lamp Type: A19 40W; BR30 65W; Incandescent; PAR30 75W, White, Outer Diameter: 7-5/8 in, Construction: New Construction