Hubbell Wiring Device - Kellems 6 in. Fire Rated Poke-Through, One-Piece, Furniture Feed Applications | Graybar Store
Hubbell Wiring Device - Kellems - 6 in. Fire Rated Poke-Through, One-Piece, Furniture Feed Applications
+ / - Hover over image to Zoom
Other Views

    6 in. Fire Rated Poke-Through, One-Piece, Furniture Feed Applications

    Manufacturer: Hubbell Wiring Device - Kellems
         

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Use With
    Material
    Color
    Price
    S1R6PTFFBLK
    25527061
    6 in
    Furniture Feed Fire-Rated Poke-Thru Devices
    Black
    $
    767
    .25
    /
    EA
    25527061
    Size
    6 in
    Use With
    Furniture Feed Fire-Rated Poke-Thru Devices
    Material
    Color
    Black
    $
    767
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S1R6PTFFALU
    25527060
    6 in
    Furniture Feed Fire-Rated Poke-Thru Devices
    Aluminum
    $
    767
    .25
    /
    EA
    25527060
    Size
    6 in
    Use With
    Furniture Feed Fire-Rated Poke-Thru Devices
    Material
    Aluminum
    Color
    $
    767
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25527061 SKU, 25527061 ANALYTICS...
    Material
    Color
    Black
    Price
    $
    767
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25527060 SKU, 25527060 ANALYTICS...
    Material
    Aluminum
    Color
    Price
    $
    767
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available