Progress Lighting P187-TG 6 in. Downlight Housing, IC/Non-IC, Remodel, Incandescent | Graybar Store
Progress Lighting - 6 in. Downlight Housing, IC/Non-IC, Remodel, Incandescent - P187-TG
+ / - Hover over image to Zoom
Other Views

    6 in. Downlight Housing, IC/Non-IC, Remodel, Incandescent

    Manufacturer: Progress Lighting
    Manufacturer #: P187-TG
    SKU: 96084795
    $18.32
    Checking Pricing
         
    No. of Ballasts:Remodel Recessed Can,
    Output Voltage:7/1/2002
    Installation Type:For Use in Existing
    Input Wattage:Standard
    Lamp Watts:Incandescent
    Light Distribution:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P187-TG
    • Input Wattage Standard
    • Installation Type For Use in Existing
    • Lamp Type IC; Non-IC
    • Lamp Watts Incandescent
    • Light Distribution Non-Airtight
    • No. of Ballasts Remodel Recessed Can,
    • Output Voltage 7/1/2002
    • Time Delay Type Remodel Recessed Can
    • Timer Range New Construction
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed Housing, Air Tight, Vertical Lamp Mount, 6 Inch Nominal Round Aperture, IC/Non-IC, 6-5/8 Inch Ceiling Opening Size, 1/2 Inch Pryout Junction Box, Height 7 1/2 Inch, Damp Location Rated