B-Line (Eaton) FT6X18X10ELG 6 in. Deep Flextray, 18 in. Wide | Graybar Store
B-Line (Eaton) - 6 in. Deep Flextray, 18 in. Wide - FT6X18X10ELG
+ / - Hover over image to Zoom
Other Views

    6 in. Deep Flextray, 18 in. Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT6X18X10ELG
    SKU: 25057505
    $371.01
    Checking Pricing
         
    Depth:6
    Width (Inches):18
    Depth (Inches):6
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT6X18X10ELG
    • Depth 6
    • Depth (Inches) 6
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextray 6 in. deep 18 in. wide 10ft Long