B-Line (Eaton) FT6X12X10 6 in. Deep Flextray, 12 in. Wide | Graybar Store
B-Line (Eaton) - 6 in. Deep Flextray, 12 in. Wide - FT6X12X10
+ / - Hover over image to Zoom
Other Views

    6 in. Deep Flextray, 12 in. Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT6X12X10
    SKU: 25057503
    $318.39
    Checking Pricing
         
    Depth:6
    Width (Inches):12
    Depth (Inches):6
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT6X12X10
    • Depth 6
    • Depth (Inches) 6
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextray 6 in. deep 12 in. wide 10ft Long