Telect 424-2066-100 6 in Connectorized High Speed Terminal Block | Graybar Store
Telect - 6 in Connectorized High Speed Terminal Block - 424-2066-100
+ / - Hover over image to Zoom
Other Views

    6 in Connectorized High Speed Terminal Block

    Manufacturer: Telect
    Manufacturer #: 424-2066-100
    SKU: 25192939
    $366.77
    Checking Pricing
         
    Additional Features:6 male 50-pin connectors, HS wiring; 8 fanning strip; For circuits with straight pair count; Block is wired at a right
    Depth:6 in
    Legend:HS (High Speed Terminal Block)
    Packaging:144 Pair
    Width (mm):8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 424-2066-100
    • Additional Features 6 male 50-pin connectors, HS wiring; 8 fanning strip; For circuits with straight pair count; Block is wired at a right
    • Depth 6 in
    • Height 4 in
    • Legend HS (High Speed Terminal Block)
    • Width (mm) 8 in
    • Packaging 144 Pair
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block, Primary Wire Range 144 Pairs High-Speed DSL, Secondary Wire Range 144 Pairs High-Speed DSL, Material Thermoplastic, 6-Poles, Forward Facing