Cooper Lighting (Eaton) 6 in. Compact Fluorescent Housings | Graybar Store
Cooper Lighting (Eaton) - 6 in. Compact Fluorescent Housings
+ / - Hover over image to Zoom
Other Views

    6 in. Compact Fluorescent Housings

    Manufacturer: Cooper Lighting (Eaton)
         

    Recessed 6 inch aperture downlight for one horizontal 26W double twin tube or 26/32/42W triple twin tube compact fluorescent lamp. Fixture is suitable for commercial construction.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in. Housing
    • Lamp Type CFL
    • Voltage 120-277
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Housing Installation
    Lumens
    Wattage
    No. of Lamps
    Mounting Position
    Additional Features
    Price
    PD6V142E
    25422017
    New/Remodel
    1858
    26/32/42
    1
    Vertical
    50/60 Hz
    $
    50
    .32
    /
    EA
    25422017
    Housing Installation
    New/Remodel
    Lumens
    1858
    Wattage
    26/32/42
    No. of Lamps
    1
    Mounting Position
    Vertical
    Additional Features
    50/60 Hz
    $
    50
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PD6V142EDMARK7
    25482474
    New/Remodel
    1858
    26/32/42
    1
    Vertical
    50/60 Hz, 5% 0-10VDiscrete 2-Wire Dimming
    $
    219
    .79
    /
    EA
    25482474
    Housing Installation
    New/Remodel
    Lumens
    1858
    Wattage
    26/32/42
    No. of Lamps
    1
    Mounting Position
    Vertical
    Additional Features
    50/60 Hz, 5% 0-10VDiscrete 2-Wire Dimming
    $
    219
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PD6H142E
    25421936
    New/Remodel
    1858
    26/32/42
    1
    Horizontal
    50/60 Hz
    Call for Pricing
    25421936
    Housing Installation
    New/Remodel
    Lumens
    1858
    Wattage
    26/32/42
    No. of Lamps
    1
    Mounting Position
    Horizontal
    Additional Features
    50/60 Hz
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PD6H226E
    25422018
    New/Remodel
    1858
    26
    2
    Horizontal
    50/60 Hz
    $
    68
    .03
    /
    EA
    25422018
    Housing Installation
    New/Remodel
    Lumens
    1858
    Wattage
    26
    No. of Lamps
    2
    Mounting Position
    Horizontal
    Additional Features
    50/60 Hz
    $
    68
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25422017 SKU, 25422017 ANALYTICS...
    Wattage
    26/32/42
    No. of Lamps
    1
    Mounting Position
    Vertical
    Additional Features
    50/60 Hz
    Price
    $
    50
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482474 SKU, 25482474 ANALYTICS...
    Wattage
    26/32/42
    No. of Lamps
    1
    Mounting Position
    Vertical
    Additional Features
    50/60 Hz, 5% 0-10VDiscrete 2-Wire Dimming
    Price
    $
    219
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25421936 SKU, 25421936 ANALYTICS...
    Wattage
    26/32/42
    No. of Lamps
    1
    Mounting Position
    Horizontal
    Additional Features
    50/60 Hz
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25422018 SKU, 25422018 ANALYTICS...
    Wattage
    26
    No. of Lamps
    2
    Mounting Position
    Horizontal
    Additional Features
    50/60 Hz
    Price
    $
    68
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available