Cooper Lighting (Eaton) PD6H226E 6 in. Can Light, Horizontal (2) 26W, 120-277V | Graybar Store
Cooper Lighting (Eaton) - 6 in. Can Light, Horizontal (2) 26W, 120-277V - PD6H226E
+ / - Hover over image to Zoom
Other Views

    6 in. Can Light, Horizontal (2) 26W, 120-277V

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PD6H226E
    SKU: 25422018
    $68.03
    Checking Pricing
         
    Housing Installation:New/Remodel
    Lumens:1858
    Wattage:26
    No. of Lamps:2
    Mounting Position:Horizontal
    Additional Features:50/60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PD6H226E
    • Additional Features 50/60 Hz
    • Fixture Type 6 in. Housing
    • Housing Installation New/Remodel
    • Lamp Type CFL
    • Lumens 1858
    • Mounting Position Horizontal
    • No. of Lamps 2
    • Voltage 120-277
    • Wattage 26
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Housing, 6 in. (2) 26W DTT Horz, 120-277V UNV