Cablofil (Legrand) FASL150PG 6 in. Cablofil FAS L Bracket | Graybar Store
Cablofil (Legrand) - 6 in. Cablofil FAS L Bracket - FASL150PG
+ / - Hover over image to Zoom
Other Views

    6 in. Cablofil FAS L Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASL150PG
    SKU: 25111435
    $9.35
    Checking Pricing
         
    Dimensions:9 in L x 6 in W
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASL150PG
    • Dimensions 9 in L x 6 in W
    • Type L Bracket
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • Country of Origin US - USA
    Product Overview:
    FAS L bracket 2Dx 4Wx 6L in.