Chatsworth 10596-706 6 in. Cable Runway Retaining Post Kit, Black | Graybar Store
Chatsworth - 6 in. Cable Runway Retaining Post Kit, Black - 10596-706
+ / - Hover over image to Zoom
Other Views

    6 in. Cable Runway Retaining Post Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10596-706
    SKU: 96047771
    $32.13
    Checking Pricing
         
    Height (Inches):6
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10596-706
    • Color Black
    • Height (Inches) 6
    • Materials Steel
    • Country of Origin US - USA
    Product Overview:
    Cable retaining post kit 6in. H, black