Cooper Lighting (Eaton) ERT707 6 in. Black Metal Baffle, White Trim | Graybar Store
Cooper Lighting (Eaton) - 6 in. Black Metal Baffle, White Trim - ERT707
+ / - Hover over image to Zoom
Other Views

    6 in. Black Metal Baffle, White Trim

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT707
    SKU: 96038342
    $5.41
    Checking Pricing
         
    Color:White on Black
    Additional Features:Black Baffle
    Outer Diameter:Wide 8/Narrow 7-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT707
    • Color White on Black
    • Additional Features Black Baffle
    • Outer Diameter Wide 8/Narrow 7-1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6" Trim high gloss appliance white trim with black metal baffle, narrow and wide trim ring included.