Jonard Tools UC-864 6-in-1 Modular Crimping Tool | Graybar Store
Jonard Tools - 6-in-1 Modular Crimping Tool - UC-864
+ / - Hover over image to Zoom
Other Views

    6-in-1 Modular Crimping Tool

    Manufacturer: Jonard Tools
    Manufacturer #: UC-864
    SKU: 25480259
    $33.91
    Checking Pricing
         
    Tool Application:Voice, Data
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # UC-864
    • Overall Length (Inches) 7
    • Tool Application Voice, Data
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6-in-1 modular crimping tool is for voice and data applications. Tool is designed to cut, strip and crimp paired connectors such as round STP/UT{ and flat satin phone cables.
    6-in-1 Modular Crimping Tool:
    • Cable Parameters 28 to 22 AWG flat or round, solid or stranded, telephone or data
    • Crimps 4, 6 and 8 position modular connectors - RJ22, RJ11, RJ12, RJ45